Shop JONARD TOOLS
See all product information
Create Account
Fiber Optic Power Meter
- Mfr # FPM-70
- Zoro # G522823085
product price:Â
$
292.95
/ea
Free Shipping & Returns
Key Features
IP Rating
IP40
Dustproof
Yes
Backlit Digital Display
Yes
Features
2.4 in Display Size, Automatic Wavelength Detection Function, Backside Kickstand, Default Calibration Wavelengths: 850/980/1300/1310/1490/1550/1625/1650nm, Determines Absolute or Relative Power, Measures a Wide Variety of Wavelengths, Minimum 50 hr Continuous Working Time
Battery Size
AA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPM-70
- Zoro #
- G522823085
- UPC #
- 810053350478
- Country of Origin
- China
- IP Rating
- IP40
- Dustproof
- Yes
- Backlit Digital Display
- Yes
- Features
- 2.4 in Display Size, Automatic Wavelength Detection Function, Backside Kickstand, Default Calibration Wavelengths: 850/980/1300/1310/1490/1550/1625/1650nm, Determines Absolute or Relative Power, Measures a Wide Variety of Wavelengths, Minimum 50 hr Continuous Working Time
- Maximum Power Measurement
- -50 dBm
- Auto Power Off
- Yes
- Product Type
- Fiber Optic Power Meter
- Alert Type
- Digital Display
- Maximum Operating Temperature
- 60 Degrees C
- Testing Functions
- Optical Power Loss, Optical Power Measuring
- Minimum Power Measurement
- 26 dBm
- Display Screen Type
- LCD with Backlight
- Fault Location Pulse Duration
- 1 min
- Item
- Fiber Optic Power Meter
- Calibration Certificate
- Available Separately
- Includes Software
- No
- Connector Type
- FC, LC, SC
- Adapters Included
- FC, LC, SC
- Minimum Operating Temperature
- 14 Degrees F
- Includes
- (2) Cleaning Swabs, (3) AA Batteries, FC Adapter, FC-LC Adapter (Single-Mode Only), Protective Carrying Case, SC Adapter
- Number of Batteries Required
- 3
- CAT Safety Rating
- CAT I
- Display Type
- Digital
- Fiber Mode Measured
- Multi-Mode, Single-Mode
Dimensions
- Battery Size
- AA
- Minimum Wavelength Measurement
- 800 nm
- Maximum Wavelength Measurement
- 1,700 nm
- Manufacturer Warranty Length
- 1 yr
- Fits Chest Size
- 2.4 in Display Size, Automatic Wavelength Detection Function, Backside Kickstand, Default Calibration Wavelengths: 850/980/1300/1310/1490/1550/1625/1650nm, Determines Absolute or Relative Power, Measures a Wide Variety of Wavelengths, Minimum 50 hr Continuous Working Time
Description
Fiber Optic Power Meter, Calibration Certificate Available Separately, Connector Type FC, LC, SC, Adapters Included FC, LC, SC, CAT Safety Rating CAT I, Alert Type Digital Display, Fault Location Pulse Duration 1 min, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating IP40, Product Type Fiber Optic Power Meter, Testing Functions Optical Power Loss, Optical Power Measuring, Auto Power Off Yes, Backlit Digital Display Yes, Battery Chemistry Alkaline, Battery Size AA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.