Fiber Optic Power Meter
- Mfr # FPL-5555
- Zoro # G622824166
product price:Â
$
1,049.95
/ea
Free Shipping & Returns
Key Features
Number of Batteries Required
3
Connector Type
FC, LC (PC/UPC), SC (APC/PC/UPC)
Minimum Power Measurement
26 dBm
CAT Safety Rating
CAT I
Maximum Power Measurement
-50 dBm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPL-5555
- Zoro #
- G622824166
- UPC #
- 810053352083
- Country of Origin
- China
- Number of Batteries Required
- 3
- Connector Type
- FC, LC (PC/UPC), SC (APC/PC/UPC)
- Minimum Power Measurement
- 26 dBm
- CAT Safety Rating
- CAT I
- Maximum Power Measurement
- -50 dBm
- Minimum Operating Temperature
- 14 Degrees F
- Fault Location Pulse Duration
- 1 min
- Alert Type
- Digital Display
- Product Type
- Light Source Power Meter Kit
- Display Type
- Digital
- Testing Functions
- Optical Power Measuring
- Adapters Included
- FC, LC, SC
- Fiber Mode Measured
- Multi-Mode, Single-Mode
- Includes
- (2) Cleaning Swabs, (2) FC/UPC Adapters, (2) SC/UPC Adapters, (2) ST/UPC Adapters, FC-LC/UPC Adapter (Single-Mode Only), FLS-55 Multi-Mode and Single Mode Optical Light Source, FPM-55 Fiber Optic Power Meter with Data Storage, H-22 Carrying Case
- Includes Software
- No
- Dustproof
- Yes
- Calibration Certificate
- Available Separately
- Display Screen Type
- LCD with Backlight
- Backlit Digital Display
- Yes
- Auto Power Off
- Yes
- Item
- Fiber Optic Power Meter
- IP Rating
- IP40
- Maximum Operating Temperature
- 60 Degrees C
- Features
- (FLS-55) Highly Stable Output Power and Wavelengths, (FPM-55) Determines Absolute or Relative Power, Backside Kickstand, Four Modulation Outputs at 850/1,300 nm Multi-Mode, 1,310/1,550 nm Single-Mode, Measures a Wide Variety of Wavelengths, Stores upto 1,000 Data Entries
Dimensions
- Battery Size
- AA
- Maximum Wavelength Measurement
- 1,550 nm
- Minimum Wavelength Measurement
- 850 nm
- Fits Chest Size
- (FLS-55) Highly Stable Output Power and Wavelengths, (FPM-55) Determines Absolute or Relative Power, Backside Kickstand, Four Modulation Outputs at 850/1,300 nm Multi-Mode, 1,310/1,550 nm Single-Mode, Measures a Wide Variety of Wavelengths, Stores upto 1,000 Data Entries
Description
Fiber Optic Power Meter, Calibration Certificate Available Separately, Connector Type FC, LC (PC/UPC), SC (APC/PC/UPC), Adapters Included FC, LC, SC, CAT Safety Rating CAT I, Alert Type Digital Display, Fault Location Pulse Duration 1 min, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating IP40, Product Type Light Source Power Meter Kit, Testing Functions Optical Power Measuring, Auto Power Off Yes, Backlit Digital Display Yes, Battery Chemistry Alkaline, Battery Size AA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.