Zoro Homepage

Flaring/Insert Tool, 0.22 OD Cap, 4-1/4 In

  • Mfr # FT-6

  • Zoro # G3701013


product price: $19.49
/ea

Key Features

Flare Type
Round
Capacity Tubing O.D. (In.)
11/50 in
Application
CATV
Overall Length (In.)
4 1/4 in
Features
Perfect for Use on Polyethylene Jacketed, Plenum, Tri-Shield, and Quad-Shield RG6 Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-6
Zoro #
G3701013
UPC #
811490012387
Country of Origin
China

Dimensions

Overall Length (In.)
4 1/4 in
Tool Length
4 1/2 in

Details

Item
Flaring and Insertion Tool
Flare Type
Round
Capacity Tubing O.D. (In.)
11/50 in
Application
CATV
Features
Perfect for Use on Polyethylene Jacketed, Plenum, Tri-Shield, and Quad-Shield RG6 Cables
Handle
Plastic
Construction
Plastic and Steel
Tool Weight
0.322 lb
Body Color
Blue
Body Material
Carbon Steel

Description

Flaring and Insertion Tool, Product Type Flaring and Insertion Tool, Tool Length 4 1/2 in, Body Color Blue, Body Material Carbon Steel, Features Perfect for Use on Polyethylene Jacketed, Plenum, Tri-Shield, and Quad-Shield RG6 Cables, Tool Weight 0.322 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.