Zoro Homepage

Replacement Wire Loops, Metal, PK6

  • Mfr # RB-2257/6

  • Zoro # G8958223


product price: $21.95
/pk 6, $3.66/ea

Key Features

Type
Metal
Number of Pieces
6
Includes
(6) Wire Loops
Product Type
Loop Puller
Replaceable Needle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-2257/6
Zoro #
G8958223
UPC #
811490014619
Country of Origin
China

Dimensions

Loop Length
4 1/2 in

Details

Item
Replacement Wire Loops
Type
Metal
Number of Pieces
6
Includes
(6) Wire Loops
Product Type
Loop Puller
Replaceable Needle
Yes
Tool Weight
0.028 lb

Description

Replacement Wire Loops, Product Type Loop Puller, Loop Length 4 1/2 in, Replaceable Needle Yes, Tool Weight 0.028 lb, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.