1/4Drive, 3/8in Universal Hand Sockets.
- Mfr # 263712
- Zoro # G623579140
product price:Â
$
7.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263712
- Zoro #
- G623579140
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 3/8 Inch 12-Point 1/4 Inch Drive High-Precision Durable Design - 263712 Universal Hand Socket This universal hand socket is built for controlled work on fasteners when access and angle are limited. It pairs a 3/8in 12-point socket with a 1/4in drive and a compact 35mm (1.38in) overall length for tighter spaces. Manufactured from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. Size markings are stamped for permanent identification to support faster tool selection and better organization. Key Benefits 3/8in 12-point socket helps maintain grip and reduce slipping. Universal design adds flexibility when working around obstructions and tight angles. 180-degree adjustability helps reach difficult-to-reach fasteners more easily. 1/4in drive size with 35mm length improves access in confined areas. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive protection. Stamped size markings support quick identification and long-term tool organization. Meets or exceeds ANSI standards for dependable performance in professional use. Designed for professional technicians and demanding daily use, this socket balances durability, precision fit, and practical maneuverability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.