Zoro Homepage

Wire Wrapping Bit, 24 to 26 AWG

  • Mfr # KB-DF2426

  • Zoro # G5163697


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Wire Gauge
24 to 26
Max. Insulation Dia. (In.)
0.065 in
Max. Terminal Diagonal (In.)
0.065 in
Effective Radius (In.)
0.098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB-DF2426
Zoro #
G5163697
UPC #
811490013384
Country of Origin
China

Dimensions

Max. Insulation Dia. (In.)
0.065 in
Effective Radius (In.)
0.098 in
Unwrapping Terminal Hole Depth (In.)
0.5 in
Unwrapping Terminal Hole Dia. (In.)
0.066 in
Wrapping Terminal Hole Dia. (In.)
0.066 in
Wrapping Terminal Hole Depth (In.)
0.5 in
Tool Length
5 in
Effective Radius
0.098 in
Terminal Hole Diameter
0.075 in
Terminal Hole Depth
0.5 in
Maximum Insulation Diameter
0.065 in

Details

Item
Wire Wrapping Bit
Number of Pieces
1
Wire Gauge
24 to 26
Max. Terminal Diagonal (In.)
0.065 in
Min. Terminal Diagonal (In.)
0.054 in
Power
Manual
Maximum Terminal Diagonal
0.073 in
Compatible with Series
PTX
Maximum Wire Capacity
24 AWG
Use with Sleeve Number
P-DF2426
Minimum Terminal Diagonal
0.054 in
Minimum Wire Capacity
26 AWG
Product Type
Wrap Bit

Description

Wire Wrapping Bit, Product Type Wrap Bit, Effective Radius 0.098 in, Maximum Insulation Diameter 0.065 in, Maximum Terminal Diagonal 0.073 in, Terminal Hole Depth 0.5 in, Maximum Wire Capacity 24 AWG, Terminal Hole Diameter 0.075 in, Minimum Wire Capacity 26 AWG, Minimum Terminal Diagonal 0.054 in, Compatible with Series PTX, Tool Length 5 in, Use with Sleeve Number P-DF2426

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.