
1-1/2in. C x C Wrot Copper DWV Long Turn 90 Degrees Elbow
Mfr # 162420295
Zoro # G112109667
product price: $39.99
/eaKey Features
Basic Pipe Fitting Material
Copper
Standards
ASME B16.29; cUPC Listed; IAPMO Listed
Temp. Range
-20°F to 150°F
Max. Pressure
348 psi
Basic Fitting Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
162420295
Zoro #
G112109667
UPC #
677706012028
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1-1/2 in
Details
Basic Pipe Fitting Material
Copper
Standards
ASME B16.29; cUPC Listed; IAPMO Listed
Temp. Range
-20°F to 150°F
Max. Pressure
348 psi
Basic Fitting Material
Copper
Fitting Connection Type
C x C
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.