Zoro Homepage

1-1/2in. PVC Double Slip Fitting 90Deg. Elbow

  • Mfr # P37490

  • Zoro # G512199817


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Length
2.40 in
Standards
ASME A112.18.2-2020
Color
White
Pipe Fitting Diameter
1.70 in
Pipe Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P37490
Zoro #
G512199817
UPC #
717510374902
Country of Origin
China

Dimensions

Length
2.40 in
Pipe Fitting Diameter
1.70 in

Details

Standards
ASME A112.18.2-2020
Color
White
Pipe Fitting Material
PVC

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.