Zoro Homepage

1-1/2in. Threaded Brass Ball Valve

  • Mfr # B67205

  • Zoro # G912108600


product price: $54.65
/ea

Key Features

Ball Material
Chrome Plated Brass
Ball Port Style
Full
Pipe Size
1-1/2 in
For Media
Water, Oil, Gas
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B67205
Zoro #
G912108600
UPC #
717510094718
Country of Origin
China

Dimensions

Pipe Size
1-1/2 in

Details

Ball Material
Chrome Plated Brass
Ball Port Style
Full
For Media
Water, Oil, Gas
Body Material
Brass
Standards
ANSI 61-2018

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.