Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2in. x 1-1/4in. Black Iron Reducing Tee, Banded

  • Mfr # B4600303

  • Zoro # G612106340


product price: $16.49
/ea

Key Features

Standards
ANSI 372-2016
Overall Pipe Length
3.10 in
Basic Pipe Fitting Material
Steel
Outside Dia.
3.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4600303
Zoro #
G612106340
UPC #
677706093300
Country of Origin
China

Dimensions

Overall Pipe Length
3.10 in
Outside Dia.
3.60 in

Details

Standards
ANSI 372-2016
Basic Pipe Fitting Material
Steel

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.