Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2in. x 3/4in. Bronze Hex Bushing

  • Mfr # B74222LF

  • Zoro # G712165537


product price: $17.25
/ea

Key Features

Basic Pipe Fitting Material
Bronze
Color
Bronze
Width
1 in
Length
2.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74222LF
Zoro #
G712165537
UPC #
717510155716
Country of Origin
China

Dimensions

Width
1 in
Length
2.10 in

Details

Basic Pipe Fitting Material
Bronze
Color
Bronze

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.