Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2in. x 6in. Rough Brass Flanged Tailpiece 17 Gauge

  • Mfr # P38458

  • Zoro # G112168657


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Basic Pipe Fitting Material
Brass
Length
8.80 in
Width
14.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P38458
Zoro #
G112168657
UPC #
717510109245
Country of Origin
China

Dimensions

Length
8.80 in
Width
14.20 in

Details

Basic Pipe Fitting Material
Brass

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.