
1-1/4in. Full Port Brass Ball Valve with CPVC Connection
Mfr # B67253
Zoro # G612108603
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME A112.4.14-2022
Overall Length
9 in
Overall Width
3.62 in
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B67253
Zoro #
G612108603
UPC #
717510232592
Country of Origin
China
Dimensions
Overall Length
9 in
Overall Width
3.62 in
Details
Standards
ASME A112.4.14-2022
Body Material
Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.