Shop All Black Pipe Fittings
Jones Stephens
1" Black Square Head Plug
Mfr # B3960150
Zoro # G5435077
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Square Head Plug
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Shape Plug
Product Information
- Brand Jones Stephens
- MFR # B3960150
- Zoro # G5435077
- UPC # 677706092655
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Nominal Pipe Size | 4 in |
Details
Description
Square Head Plug, 4 in Nominal Pipe Size, Malleable Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clear Wall Jamb, 55.97 (1284534-15)
- PLASTIC TRENDS ELBOW 90 PVC 4"" SHORTURN (P204)
- ANVIL 2-1/2" Grooved Coupling Class 150 (0390007375)
- MOEN Handle Kit, 140903 (140903)
- JONES STEPHENS 1" Tee (B4600150)
- JONES STEPHENS 1/2" Black Union (B6570050)
- JONES STEPHENS 1/2" 90 Degree Elbow (B2350050)
- ZORO SELECT 1/4" Black Forged Steel Hex Head Plug Class 3000 (1MNF3)
- ZORO SELECT 2" Malleable Iron Square Head Plug Class 150 (5P548)
- LEGEND VALVE 1-1/2" BLACK FLOOR FLANGE (350-467C)
- ZORO SELECT 1" x 3/4" Malleable Iron Reducer Class 150 (5P567)
- Jones Stephens Black Pipe Fittings