Zoro Homepage

1" x 2" Galvanized Steel Pipe Nipple

  • Mfr # 51020

  • Zoro # G5434200


product price: $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Overall Pipe Length
2"
Pipe Size (Fittings)
1"
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51020
Zoro #
G5434200
UPC #
677706064430
Country of Origin
China

Dimensions

Overall Pipe Length
2"
Pipe Size (Fittings)
1"

Details

Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Galvanized Steel
Manufacture Location
Globally Sourced

Description

Nipple, Manufacture Location Globally Sourced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.