
1/2" OD (3/8" ID) Gas Connector, 1/2" MIP x 1/2" FIP Ball Valve x 36"
Mfr # G72316
Zoro # G100490920
product price: $24.99
/eaKey Features
Connection Type
MIP
Material
Stainless Steel
Hose Material
Stainless Steel
Features
Anti-Corrosion Coated
Hose Inside Dia.
3/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G72316
Zoro #
G100490920
UPC #
717510723168
Country of Origin
China
Dimensions
Hose Inside Dia.
3/8 in
Hose Outside Dia.
1/2 in
Hose Length
36 in
Connection Type/Size
1/2 in x 1/2 in
Size
1/2 in x 1/2 in
Details
Connection Type
MIP
Material
Stainless Steel
Hose Material
Stainless Steel
Features
Anti-Corrosion Coated
BTU Capacity
71,100 BTU
Color
Yellow
Standards
ANSI Z21.24-2015; CSA Listed; MASS Approved
Description
Jones Stephens’ family of gas connectors are the professional’s choice for all your gas appliance hook-up needs. The flexible hoses are made of durable 304 stainless steel and end fittings are plated for high corrosion resistance. All Jones Stephens gas connectors have quality flared end fittings which create a metal to metal seal and are 100% leak tested to ensure safety and quality.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.