1/2in. C x 1/4in. FIP Wrot Copper Female Adapter

  • Mfr # C75127

  • Zoro # G612109051


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Pipe Size - Pipe Fitting
0.60 in
Basic Pipe Fitting Material
Copper
Standards
ASME B16.22-2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75127
Zoro #
G612109051
UPC #
677706520592
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
0.60 in

Details

Basic Pipe Fitting Material
Copper
Standards
ASME B16.22-2018

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.