Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in. C x 3/8in. MIP Wrot Copper Male Adapter

  • Mfr # C75330

  • Zoro # G112105300


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Pipe Size - Pipe Fitting
1 in
Standards
ASME B16.22-2018
Basic Pipe Fitting Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C75330
Zoro #
G112105300
UPC #
677706200586
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1 in

Details

Standards
ASME B16.22-2018
Basic Pipe Fitting Material
Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.