Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in. Cast Iron Pipe Support Ceiling Plate, Copper Finish

  • Mfr # H82050

  • Zoro # G412176017


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Material
Steel
Length
2-3/4 in
Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H82050
Zoro #
G412176017
UPC #
717510820508
Country of Origin
China

Dimensions

Length
2-3/4 in
Pipe Size
1/2 in

Details

Material
Steel

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.