Shop JONES STEPHENS
See all product information
Create Account
1/2in. FIP x 1/2in. FIP x 12in Vinyl Faucet Connector
- Mfr # S04409
- Zoro # G712109593
product price:Â
$
3.75
/ea
Sold in multiples of 3 for
$11.25
Key Features
Material of Construction
PVC outer layer w/Polyester Braided Jacket
Color
White
Standards
ASME A112.18.6-2017
Overall Width
1 in
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S04409
- Zoro #
- G712109593
- UPC #
- 717510344097
- Country of Origin
- China
- Material of Construction
- PVC outer layer w/Polyester Braided Jacket
- Color
- White
- Standards
- ASME A112.18.6-2017
Dimensions
- Overall Width
- 1 in
- Overall Length
- 12 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.