Shop SUPPLYGIANT
See all product information
Create Account
3/4 Inch CPVC 90 Degree Street Elbow Socket x Spigot Fitting, 10PK
- Mfr # DWTO2256-10-Pk
- Zoro # G324011369
product price:Â
$
10.99
/pk of 10, $1.10/ea
Key Features
Material - Pipe
CPVC
Overall Pipe Length
1.9 in
Connection Type
Solvent Weld
Color
White
Pipe Fitting Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWTO2256-10-Pk
- Zoro #
- G324011369
- UPC #
- 804595472002
- Country of Origin
- China
Dimensions
- Overall Pipe Length
- 1.9 in
Details
- Material - Pipe
- CPVC
- Connection Type
- Solvent Weld
- Color
- White
- Pipe Fitting Material
- PVC
- Item
- CPVC 90 Degree Street Elbow Socket x Spigot Fitting
Description
The SUPPLYGIANT 3/4 Inch CPVC 90 Degree Street Elbow Socket x Spigot Pipe Fitting is engineered to change flow direction by 90 degrees in a 3/4 inch CPVC line. Its street design features one socket end and one spigot end, allowing the fitting to plug directly into another fitting hub without an additional coupling - saving space and reducing potential leak points. Manufactured from high-quality CPVC, it delivers excellent resistance to corrosion, scaling, high temperatures, and chemical exposure for dependable, long-lasting service. The solvent-weld connection installs easily with standard CPVC primer and cement. Suitable for hot and cold water lines, this fitting is ideal for residential, commercial, and industrial plumbing applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.