Shop JONES STEPHENS
See all product information
1/2in. FIP x 1/2in. FIP x 36in Braided Stainless Steel Faucet Connector
Mfr # S04215
Zoro # G712109203
product price:Â $9.65
/eaKey Features
Material of Construction
Stainless Steel
Standards
ASME A112.18.6-2017
Overall Length
6.50 in
Overall Width
6.50. in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S04215
Zoro #
G712109203
UPC #
717510142150
Country of Origin
China
Dimensions
Overall Length
6.50 in
Overall Width
6.50. in
Details
Material of Construction
Stainless Steel
Standards
ASME A112.18.6-2017
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.