Shop WESTLAKE PIPE & FITTINGS
See all product information
Create Account
3/8'' Cx1/2'' FIPx12'' L SS Braided Supply Faucet Connector
- Mfr # 10-0113
- Zoro # G421885900
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Material of Construction
Braided Stainless Steel
Outside Dia. (In.)
1/2 in
Inlet Size (In.)
3/8 in
Length (In.)
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-0113
- Zoro #
- G421885900
- UPC #
- 52151815538
- Country of Origin
- China
- Material of Construction
- Braided Stainless Steel
Dimensions
- Outside Dia. (In.)
- 1/2 in
- Inlet Size (In.)
- 3/8 in
- Length (In.)
- 12 in
Description
Faucet connector high pressure braided stainless steel flex line tested to 1800 lbs (pounds). Brass inserts chrome plated brass nuts compression x female iron pipe x length. Use to connect most faucets to water source.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.