Shop JONES STEPHENS
See all product information
1/2in FIP x 3/8in OD Comp Quarter-Turn Straight Supply Stop Valve with Cross Handle, Brushed Nickel
Mfr # S4302BN
Zoro # G712107469
product price:Â $45.65
/eaKey Features
Body Material
Brass
Standards
ASME A112.18.1-2018
Color
Brushed Nickel
Length (In.)
2.36 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- S4302BN
- Zoro #
- G712107469
- UPC #
- 717510002430
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 2.36 in
Details
- Body Material
- Brass
- Standards
- ASME A112.18.1-2018
- Color
- Brushed Nickel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.