Shop JONES STEPHENS

1/2in OD 3/8in ID X 24in Long, 3/8in Male Pipe Thread X 3/8in Male Pipe Thread

  • Mfr # G72118

  • Zoro # G712108718


product price:  $14.89
/ea

Key Features

Hose Length
26 in
Hose Tube Material
Stainless Steel
Hose Color
Yellow
Standards
ANSI Z21.24-2015
Hose Outside Dia. (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G72118
Zoro #
G712108718
UPC #
717510721188
Country of Origin
China

Dimensions

Hose Length
26 in
Hose Outside Dia. (In.)
0.75 in

Details

Hose Tube Material
Stainless Steel
Hose Color
Yellow
Standards
ANSI Z21.24-2015

Description

Yellow Coated Corrugated SS Gas Connector

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.