Zoro Homepage

1/2in. Poly Insert Coupling

  • Mfr # I10011

  • Zoro # G612165606


product price: $0.94
/ea
Sold in multiples of 9 for $8.46

Key Features

Basic Pipe Fitting Material
Poly
Color
Grey
Width
0.60 in
Length
3.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I10011
Zoro #
G612165606
UPC #
717510104110
Country of Origin
United States

Dimensions

Width
0.60 in
Length
3.45 in

Details

Basic Pipe Fitting Material
Poly
Color
Grey

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.