Zoro Homepage

1/2in. x 1/2in. Copper Press x MPT Male Adapter

  • Mfr # C77174

  • Zoro # G712109944


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Pipe Size - Pipe Fitting
0.70 in
Basic Pipe Fitting Material
Copper
Standards
ASME B16.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C77174
Zoro #
G712109944
UPC #
683264611757
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
0.70 in

Details

Basic Pipe Fitting Material
Copper
Standards
ASME B16.51

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.