
1/2in. x 300ft Natural PEX-A Oxygen Barrier Pipe, Coil
Mfr # F76819
Zoro # G212121279
product price: $368.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Tube Color
Natural
Width
29.13 in
Tube Length
300 ft
Standards
ANSI 14
Material
Crosslinked Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F76819
Zoro #
G212121279
UPC #
717510264142
Country of Origin
Spain
Dimensions
Width
29.13 in
Tube Length
300 ft
Details
Tube Color
Natural
Standards
ANSI 14
Material
Crosslinked Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.