1/2in. x 3/8in. C x FIP Forged Brass 90Deg. Elbow

  • Mfr # K102570058

  • Zoro # G612199809


product price:  $14.75
/ea

Key Features

Basic Pipe Fitting Material
Forged Brass
Width
9.75 in
Color
Copper
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K102570058
Zoro #
G612199809
UPC #
677706270589
Country of Origin
United States

Dimensions

Width
9.75 in
Length
13 in

Details

Basic Pipe Fitting Material
Forged Brass
Color
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.