Shop ZORO SELECT

Cross, Aluminum, Threaded 1-1/4"

  • Mfr # ZUSA-PF-9552
  • Zoro # G7685891

product price: 
$
56.69
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cross
Color
Silver
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9552
Zoro #
G7685891
UPC #
193005063504
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side C Nominal Pipe Size
1 1/4 in
Fitting Side D Nominal Pipe Size
1 1/4 in
Fitting Thread Size C
1 1/4"-11.5
Fitting Thread Size B
1 1/4"-11.5
Fitting Thread Size D
1 1/4"-11.5
Fitting Thread Size A
1 1/4"-11.5

Details

Item
Metal Pipe Cross
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cross
Color
Silver
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Fitting Side D Type
Threaded
Fitting Side D Gender
Female
Fitting Side C Gender
Female
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side C Type
Threaded
Fitting Side C Pipe Threading
12
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
12
Fitting Side B Pipe Threading
12
Fitting Side D Pipe Threading
12
Class
Class 150
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Type
Threaded
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Material Grade
6061-T6
Side 3 Thread Type
NPT
Gravity Flow
Pressure
Side B Thread Type
NPT
Side 4 Thread Type
NPT

Description

Class 150 Aluminum Cross

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.