Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in. Yellow Brass Countersunk Plug

  • Mfr # P20098

  • Zoro # G912121661


product price: $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Basic Pipe Fitting Material
Yellow Brass
Color
Brass
Pipe Fitting Material
Yellow Brass
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20098
Zoro #
G912121661
UPC #
717510200980
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2 in

Details

Basic Pipe Fitting Material
Yellow Brass
Item
Countersunk Plug
Color
Brass
Pipe Fitting Material
Yellow Brass

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.