Zoro Homepage

1/4in. Brass Short Forged Flare Nut

  • Mfr # F40009

  • Zoro # G412165721


product price: $1.55
/ea
Sold in multiples of 6 for $9.30

Key Features

Tube Fitting Material
Brass
Basic Fitting Material
Brass
Temp. Range
150°F
Max. Pressure
100 psi
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40009
Zoro #
G412165721
UPC #
717510408096
Country of Origin
China

Dimensions

Tube Size
1/4 in

Details

Tube Fitting Material
Brass
Basic Fitting Material
Brass
Temp. Range
150°F
Max. Pressure
100 psi
Item
Short Forged Flare Nut

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.