
1/4in. C x 1/4in. C x 3/8in. C Wrot Copper Tee
Mfr # C75163
Zoro # G712109241
product price: $8.89
/eaKey Features
Basic Pipe Fitting Material
Copper
Standards
ANSI 14; ASME B16.22; CAN 61; cUPC Listed; IAPMO Listed; NSF 14
Temp. Range
-20°F to 400°F
Basic Fitting Material
Copper
Fitting Connection Type
C x C x C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C75163
Zoro #
G712109241
UPC #
677706010918
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1/4 in
Details
Basic Pipe Fitting Material
Copper
Standards
ANSI 14; ASME B16.22; CAN 61; cUPC Listed; IAPMO Listed; NSF 14
Temp. Range
-20°F to 400°F
Basic Fitting Material
Copper
Fitting Connection Type
C x C x C
Max. Pressure
3100 psi
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.