Zoro Homepage

18in. Universal Copper Thermocouple

  • Mfr # J36118

  • Zoro # G112222922


product price: $9.85
/ea

Key Features

Lead Length
5.40 in
Material
Copper
Includes
(2) Clips and nuts
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J36118
Zoro #
G112222922
UPC #
717510361186
Country of Origin
United States

Dimensions

Lead Length
5.40 in
Length
18 in

Details

Material
Copper
Item
Universal Copper Thermocouple
Includes
(2) Clips and nuts

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.