Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8in. Wrot Copper Cap

  • Mfr # C75055

  • Zoro # G412108735


product price: $0.89
/ea
Sold in multiples of 9 for $8.01

Key Features

Basic Pipe Fitting Material
Copper
Standards
ANSI 14; ASME B16.22; CAN 61; cUPC Listed; IAPMO Listed; NSF 14
Basic Fitting Material
Copper
Pipe Size - Pipe Fitting
1/8 in
Max. Pressure
3640 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75055
Zoro #
G412108735
UPC #
677706450011
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/8 in

Details

Basic Pipe Fitting Material
Copper
Standards
ANSI 14; ASME B16.22; CAN 61; cUPC Listed; IAPMO Listed; NSF 14
Basic Fitting Material
Copper
Max. Pressure
3640 psi
Temp. Range
-20°F to 400°F
Fitting Connection Type
C

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.