Zoro Homepage

1/8in. x 2in. Yellow Brass Long Nipple

  • Mfr # P13232

  • Zoro # G412109114


product price: $1.35
/ea
Sold in multiples of 6 for $8.10

Key Features

Basic Pipe Fitting Material
Yellow Brass
Length
2 in
Pipe Fitting Material
Yellow Brass
Color
Brass
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P13232
Zoro #
G412109114
UPC #
717510132328
Country of Origin
United States

Dimensions

Length
2 in
Pipe Size - Pipe Fitting
1/8 in

Details

Basic Pipe Fitting Material
Yellow Brass
Pipe Fitting Material
Yellow Brass
Color
Brass
Item
Brass Nipple

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.