
1/8in. Yellow Brass 90Deg. Elbow
Mfr # P20002
Zoro # G512109717
product price: $1.99
/eaSold in multiples of 5 for $9.95
Key Features
Basic Pipe Fitting Material
Yellow Brass
Pipe Size - Pipe Fitting
1/8 in
Color
Brass
Pipe Fitting Material
Yellow Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P20002
Zoro #
G512109717
UPC #
717510201253
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/8 in
Details
Basic Pipe Fitting Material
Yellow Brass
Color
Brass
Item
Brass 90° Elbow
Pipe Fitting Material
Yellow Brass
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.