Zoro Homepage

1in. C Wrot Copper DWV Test Cap

  • Mfr # 161570150

  • Zoro # G512109557


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Standards
ASME B16.29; cUPC Listed; IAPMO Listed
Basic Pipe Fitting Material
Copper
Fitting Connection Type
C
Basic Fitting Material
Copper
Temp. Range
-20°F to 150°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161570150
Zoro #
G512109557
UPC #
677706010109
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in

Details

Standards
ASME B16.29; cUPC Listed; IAPMO Listed
Basic Pipe Fitting Material
Copper
Fitting Connection Type
C
Basic Fitting Material
Copper
Temp. Range
-20°F to 150°F
Max. Pressure
391 psi

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.