Zoro Homepage

2-1/2in. C x 2in. C x 2-1/2in. C Wrot Copper Tee

  • Mfr # C75271

  • Zoro # G512105078


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4.10 in
Basic Pipe Fitting Material
Copper
Standards
ASME B16.22-2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75271
Zoro #
G512105078
UPC #
677706465480
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4.10 in

Details

Basic Pipe Fitting Material
Copper
Standards
ASME B16.22-2018

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.