Zoro Homepage

2-1/2in. C x 2in. C x 3/4in. C Wrot Copper Tee

  • Mfr # C75266

  • Zoro # G612109648


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3.40 in
Basic Pipe Fitting Material
Copper
Standards
ASME B16.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75266
Zoro #
G612109648
UPC #
677706465534
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3.40 in

Details

Basic Pipe Fitting Material
Copper
Standards
ASME B16.22

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.