2" x 3 ft. Galvanized Steel Ready Cut Pipe
Mfr # 301G2036
Zoro # G5434550
product price: $38.69
/eaKey Features
Overall Pipe Length
3 ft.
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Size (Nominal)
2"
Material (Pipe)
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301G2036
Zoro #
G5434550
UPC #
677706066335
Country of Origin
Korea, Republic of
Dimensions
Overall Pipe Length
3 ft.
Pipe Size (Nominal)
2"
Pipe Size (Fittings)
2"
Details
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Item
Pipe
Material (Pipe)
Galvanized Steel
Basic Pipe Fitting Material
Metal
Manufacture Location
Globally Sourced
Description
Pipe, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.