2in. 60 psi Gas Test Gauge Assembly, Bell Style with 1in. Connection

  • Mfr # G67060

  • Zoro # G012105523


product price: $13.49
/ea

Key Features

Process Connection Size
1 in
Dial Size (In.)
1.81 in
Gauge Case Material
Steel
Case Color
Black
Length
2.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G67060
Zoro #
G012105523
UPC #
717510670608
Country of Origin
China

Dimensions

Process Connection Size
1 in
Dial Size (In.)
1.81 in
Length
2.07 in

Details

Gauge Case Material
Steel
Case Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.