2in. C x 2in. C x 1-1/2in. C Wrot Copper DWV Tee

  • Mfr # 164600398

  • Zoro # G412109909


product price: $42.65
/ea

Key Features

Pipe Size - Pipe Fitting
10 in
Basic Pipe Fitting Material
Copper
Basic Fitting Material
Copper
Temp. Range
-20°F to 150°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164600398
Zoro #
G412109909
UPC #
677706010529
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
10 in

Details

Basic Pipe Fitting Material
Copper
Basic Fitting Material
Copper
Temp. Range
-20°F to 150°F

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.