Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in. Threaded Brass Ball Valve

  • Mfr # B67206

  • Zoro # G812108571


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome plated brass
Ball Port Style
Full port
Pipe Size
2"
For Media
Water, oil, gas
Standards
ANSI 61-2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B67206
Zoro #
G812108571
UPC #
717510094725
Country of Origin
China

Dimensions

Pipe Size
2"
Overall Length
8 in
Overall Width
5 in

Details

Ball Material
Chrome plated brass
Ball Port Style
Full port
For Media
Water, oil, gas
Standards
ANSI 61-2018
Body Material
Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.