Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in. x 2in. Copper Press x MPT Male Adapter

  • Mfr # C77179

  • Zoro # G612109716


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2.10 in
Standards
ASME B16.51
Basic Pipe Fitting Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C77179
Zoro #
G612109716
UPC #
683264612358
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2.10 in

Details

Standards
ASME B16.51
Basic Pipe Fitting Material
Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.