Jones Stephens
3" Pipe Dia. Chrome Floor Drain
Mfr # D65582
Zoro # G5425609
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Chrome
- Type Round
- Color/Finish Blue
- Pipe Dia. (In.) 3"
- Grid Material Chrome
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" x 1" x 3/4" FNPT Galvanized Reducing Tee (0311039804)
- ANVIL Riser Clamp, Pipe Sz 5 In, 13 3/4 In L (0500173612)
- FERNCO Fernco. P1056-66 Flexible Coupling; 6 In. (6269799)
- JONES STEPHENS Shower Stall Drain Solvent Weld, PVC, 2" (D41007)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Combination Drain Trap (J60061)
- JONES STEPHENS Roof Drain, Plastic Dome, PVC, 3" (R18014)
- JONES STEPHENS 3" Pipe Dia. Cast Iron Bell Trap (D76303)
- JONES STEPHENS Backwater Valve, PVC, 4" (B04400)
- JONES STEPHENS Cast Iron Pittsburg Bell Trap (B60994)
- JAY R. SMITH MANUFACTURING 4-5/8" Nickel Bronze Floor Drain Grate (B05NBG)
- Jones Stephens Bell Traps and Drains