Zoro Homepage

3/4 ID X 3/8 X 6 FT WALL RUBBER PIPR INSULATION, PK57 (342FT)

  • Mfr # I60075

  • Zoro # G8617565


product price: $171.99
Free Shipping & Returns

Key Features

For Iron Pipe Size
3/4 in
Density
3-6 lb/cu.ft
Temp. Range
-297°F to 220°F
Wall Thickness
3/8 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I60075
Zoro #
G8617565
UPC #
717510075632
Country of Origin
United States

Dimensions

For Iron Pipe Size
3/4 in
Wall Thickness
3/8 in

Details

Density
3-6 lb/cu.ft
Temp. Range
-297°F to 220°F
Material
Rubber
Color
Black
For Use With
3/4" Pipe
Item
Pipe Insulation
Standards
C534
Max. Temp.
220°F

Description

Seamless Rubber Pipe Insulation, Flexible Closed Cell, Black w/blue ink. An Enviormenally Friendly, CFC Free, Flexible elastomeric thermal insulation. Used to retard heat gain & prevent condensation or frost formation on refridgerant lines, cold water plumbing and chilled water stystems. Retards heat flow for hot water plumbing, liquid heating, dual temperature piping and many solar systems. Use indoor, outdoor, underground. Resistance to moisture and vapor flow. Flame & Smoke Rating. CFC-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.