Zoro Homepage

3/4" x 1/2" x 3/4" Black Reducing Tee

  • Mfr # B4600117

  • Zoro # G5435278


product price: $12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Specific Fitting Shape
Reducing Tee
Pipe Size (Fittings)
3/4" x 1/2" x 3/4"
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4600117
Zoro #
G5435278
UPC #
677706092921
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3/4" x 1/2" x 3/4"

Details

Specific Fitting Shape
Reducing Tee
Item
Reducing Tee
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal

Description

Black Reducing Tee,3/4 X 1/2 X 3/4 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.