Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in. Wrot Copper Strap, U-Type

  • Mfr # K159470100

  • Zoro # G212122023


product price: $0.57
/ea
Sold in multiples of 14 for $7.98

Key Features

Width
1 in
Material
Copper
Length (In.)
2.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K159470100
Zoro #
G212122023
UPC #
677706471009
Country of Origin
China

Dimensions

Width
1 in
Length (In.)
2.20 in

Details

Material
Copper

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.