Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in. C x C Wrot Copper Coupling with Rolled Tube Stop

  • Mfr # C75002

  • Zoro # G012108524


product price: $0.57
/ea
Sold in multiples of 14 for $7.98

Key Features

Pipe Size - Pipe Fitting
0.70 in
Standards
ASME B16.22-2018
Basic Pipe Fitting Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75002
Zoro #
G012108524
UPC #
677706650251
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
0.70 in

Details

Standards
ASME B16.22-2018
Basic Pipe Fitting Material
Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.